Motion
5/5V2360

TB WOODS
5/5V2360

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 236 in Nominal Outside Length, Smooth
Mi Item #00682413
MFR #5/5V2360
Price$2,665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5/5V2360

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 236 in Nominal Outside Length, Smooth
Mi Item #00682413
MFR #5/5V2360

Mfr description
5/5V2360 ULTRA V-BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,665.09/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    236 in
  • Rib Width
    0.6875 in
  • Thickness
    0.5313 in
  • Top Width
    3-1/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    15.21 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672521000
  • Material
    Neoprene
  • Number Of Strands
    5
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    5V
  • UPC_NO
    698672521000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)