Motion
5/5V2500

MEGADYNE
5/5V2500

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 250 in Nominal Outside Length, Smooth
MI ITEM #00682419
MFR #5/5V2500
Your Price$2,220.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5/5V2500

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 250 in Nominal Outside Length, Smooth
MI ITEM #00682419
MFR #5/5V2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,220.40/each(List $2,287.07)

Overview

Mfr description
5/5V2500 DEEP WEDGE

Specifications

  • Section
    5V
  • Number Of Strands
    5
  • Nominal Outside Length
    250 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text