Motion
5/5VL950

CONTINENTAL
5/5VL950

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #00682439
MFR #5/5VL950
Price$1,060.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5/5VL950

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 5 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #00682439
MFR #5/5VL950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,060.63/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    95 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
5/5VL950-S CONTI VX TORQUE TEAM LAM-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought