1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
2/8V1120
Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 112 in Nominal Outside Length, Smooth
MI ITEM #
00682480
MFR #
2/8V1120
Price
$766.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL 2/8V1120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
2/8V1120
Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 112 in Nominal Outside Length, Smooth
MI ITEM #
00682480
MFR #
2/8V1120
Mfr description
2/8V1120 CONTI V TORQUE TEAM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$766
.52
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
112 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
2
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items