Motion
2/8V1500

CONTINENTAL
2/8V1500

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 150 in Nominal Outside Length, Smooth
MI ITEM #00682509
MFR #2/8V1500
List Price$958.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/8V1500

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 150 in Nominal Outside Length, Smooth
MI ITEM #00682509
MFR #2/8V1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$958.04/pc for your price

Overview

Mfr description
2/8V1500 CONTI V TORQUE TEAM

Specifications

  • Section
    8V
  • Number Of Strands
    2
  • Nominal Outside Length
    150 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text