Motion
2/8V4500
PowerBand® Industrial V-Belts - 8V Section, 1 in Top Width, 2 Strand, 450.0000 in Nominal Outside Length, Smooth
MI ITEM #00682619
MFR #2/8V4500
Your Price$4,016.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBand® Industrial V-Belts - 8V Section, 1 in Top Width, 2 Strand, 450.0000 in Nominal Outside Length, Smooth
MI ITEM #00682619
MFR #2/8V4500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,016.51/each(List $5,020.63)

Overview

Mfr description
2/8V4500 POWERBAND 9387-2450
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility forcompatibility with small diameter sheaves
  • Tested to transmit an average of 50% more horsepower thanstandard Super HC® Molded Notch belts
  • Available on demandin Matched sets (not V80® program eligible)
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    2
  • Nominal Outside Length
    450.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Belt Style
    SUPER HC® POWERBAND®
  • Rib Width
    1.0000 in
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.8750 in
  • Top Width
    2 in
  • Effective Length
    450 in / 11430 mm
  • Color
    Black
  • Material
    Polychloroprene (Neoprene)
  • Belt Section
    8V
  • Country of Origin
    MX
  • Standards Met
    RMA
  • Manufacturer Upc Number
    770075331827
  • UPC_NO
    770075331827
  • Weight
    36.16 lbs
  • Manufacturer Catalog Number
    2/8V4500
  • Description
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
  • Outside Circumference
    451.1 in / 11458 mm
  • Angle
    40
  • Belt Height
    7/8 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    25 mm
  • Trademark
    Super HC™ Powerband™
  • Unitset
    Yes
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text