Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wedge-Band® Banded V-Belt - 8V Section, 1 in Top Width, 3 Strand, 140.0000 in Nominal Outside Length, Smooth
Mi Item #00682677
MFR #R8V1400-3

Mfr description
R8V1400-3 Super Power Wedge Band
  • Made in the USA
  • Banded version of the Super Power-Wedge v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    140.0000 in
  • Rib Width
    1.0000 in
  • Thickness
    0.9375 in
  • Top Width
    3 in
  • Top Width Per Strand
    1 in
  • Weight
    3.23 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    WEDGE-BAND®
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964301260
  • Material
    Neoprene
  • Number Of Strands
    3
  • Operating Temperature Range
    -35 to 130 °F
  • Outside Circumference
    141.1000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    8V
  • Standards Met
    ARPM
  • UPC_NO
    785201712692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)