Motion
R8V2240-3  BELT

DODGE
R8V2240-3 BELT

R8V2240-3 BELT
MI ITEM #00682733
MFR #R8V2240-3 BELT
List Price$2,291.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R8V2240-3 BELT

R8V2240-3 BELT
MI ITEM #00682733
MFR #R8V2240-3 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,291.21/each for your price

Overview

Mfr description
3X8V2240 POLYBAND DYNA-V BELT 108543

Specifications

  • Construction Type
    Wrapped
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.9063 in
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Product Type
    Industrial V-Belts
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text