Motion
R8V2800-3
Wedge-Band® Banded V-Belt - 8V Section, 1 in Top Width, 3 Strand, 280.0000 in Nominal Outside Length, Smooth
MI ITEM #00682760
MFR #R8V2800-3
Your Price$2,532.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wedge-Band® Banded V-Belt - 8V Section, 1 in Top Width, 3 Strand, 280.0000 in Nominal Outside Length, Smooth
MI ITEM #00682760
MFR #R8V2800-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,532.18/each(List $2,912.01)

Overview

Mfr description
R8V2800-3 Super Power Wedge Band
  • Made in the USA
  • Banded version of the Super Power-Wedge v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
  • Prevents belt whip and rollover
  • Specially compounded wrapped construction is ideally suited for pulsating or heavily shock loaded drives and drives with extremely long center distances
  • Excellent oil and heat resistance
  • Static dissipating
  • Space and weight saver
  • Oversized polyester cord provides added belt strength and stability
  • Cord is chemically treated for resistance to belt stretch

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    3
  • Nominal Outside Length
    280.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Belt Style
    WEDGE-BAND®
  • Rib Width
    1.0000 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    3 in
  • Color
    Black
  • Material
    Neoprene
  • Country of Origin
    USA
  • Operating Temperature Range
    -35 to 130 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964302014
  • UPC_NO
    785201713729
  • Weight
    4.48 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    281.1000 in
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text