Motion
3/8V3150

TB WOODS
3/8V3150

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 3 Strand, 315 in Nominal Outside Length, Smooth
MI ITEM #00682779
MFR #3/8V3150
Price$6,812.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/8V3150

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 3 Strand, 315 in Nominal Outside Length, Smooth
MI ITEM #00682779
MFR #3/8V3150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,812.80/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    315 in
  • Rib Width
    1.1250 in
  • Thickness
    0.8750 in
  • Top Width
    3 in
  • Top Width Per Strand
    1 in
  • Weight
    31.79 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672530828
  • Material
    Neoprene
  • Number Of Strands
    3
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    8V
  • UPC_NO
    698672530828

Overview

Mfr description
3/8V3150 ULTRA V-BAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text