Motion
4/8VX1400

TB WOODS
4/8VX1400

Narrow Ultra Banded V-Belt - 8VX, 1 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00682870
MFR #4/8VX1400
Price$2,735.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/8VX1400

Narrow Ultra Banded V-Belt - 8VX, 1 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00682870
MFR #4/8VX1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,735.74/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    140 in
  • Rib Width
    1.1250 in
  • Thickness
    0.8750 in
  • Top Width
    4 in
  • Top Width Per Strand
    1 in
  • Weight
    18.63 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672530279
  • Material
    Neoprene
  • Number Of Strands
    4
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    8VX
  • UPC_NO
    698672530279

Overview

Mfr description
4/8VX1400 ULTRA V-BAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text