Motion
4/8V2120

MEGADYNE
4/8V2120

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #00682919
MFR #4/8V2120
Your Price$2,474.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4/8V2120

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #00682919
MFR #4/8V2120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,474.32/each(List $2,969.19)

Overview

Mfr description
4/8V2120 DEEP WEDGE

Specifications

  • Section
    8V
  • Number Of Strands
    4
  • Nominal Outside Length
    212 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text