Motion
4/8V3550

CONTINENTAL
4/8V3550

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 355 in Nominal Outside Length, Smooth
MI ITEM #00682984
MFR #4/8V3550
List Price$4,581.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4/8V3550

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 355 in Nominal Outside Length, Smooth
MI ITEM #00682984
MFR #4/8V3550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,581.34/each for your price

Overview

Mfr description
4/8V3550 CONTI V TORQUE TEAM

Specifications

  • Section
    8V
  • Number Of Strands
    4
  • Nominal Outside Length
    355 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text