Motion
5/8VX1320

TB WOODS
5/8VX1320

Narrow Ultra Banded V-Belt - 8VX, 1 in Top Width, 5 Strand, 132 in Nominal Outside Length, Cogged
Mi Item #00683068
MFR #5/8VX1320
Price$3,222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5/8VX1320

Narrow Ultra Banded V-Belt - 8VX, 1 in Top Width, 5 Strand, 132 in Nominal Outside Length, Cogged
Mi Item #00683068
MFR #5/8VX1320

Mfr description
5/8VX1320 ULTRA V-BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,222.71/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    132 in
  • Rib Width
    1.1250 in
  • Thickness
    0.8750 in
  • Top Width
    5 in
  • Top Width Per Strand
    1 in
  • Weight
    21.93 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672530248
  • Material
    Neoprene
  • Number Of Strands
    5
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    8VX
  • UPC_NO
    698672530248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)