Motion
5/8V2000

CONTINENTAL
5/8V2000

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
Mi Item #00683113
MFR #5/8V2000
Price$2,769.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5/8V2000

Narrow HY-T Wedge Torque Team Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
Mi Item #00683113
MFR #5/8V2000

Mfr description
5/8V2000 CONTI V TORQUE TEAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,769.24/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    200 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)