Motion
4/B57
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 4 Strand, 60 in Nominal Outside Length, Smooth
MI ITEM #00685181
MFR #4/B57
Your Price$153.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 4 Strand, 60 in Nominal Outside Length, Smooth
MI ITEM #00685181
MFR #4/B57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.09/each(List $176.05)

Overview

Mfr description
4/B57 MULTI BANDED

Specifications

  • Section
    B
  • Number Of Strands
    4
  • Nominal Outside Length
    60 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text