Motion
4/BX88-A

CONTINENTAL
4/BX88-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 91 in Nominal Outside Length, Cogged
MI ITEM #00685389
MFR #4/BX88-A
Your Price$216.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4/BX88-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 91 in Nominal Outside Length, Cogged
MI ITEM #00685389
MFR #4/BX88-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$216.16/each(List $248.59)

Overview

Mfr description
4/BX88-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    91 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text