Motion
4/B99
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 4 Strand, 102 in Nominal Outside Length, Smooth
MI ITEM #00685439
MFR #4/B99
Price$249.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 4 Strand, 102 in Nominal Outside Length, Smooth
MI ITEM #00685439
MFR #4/B99

Mfr description
4/B99 MULTI BANDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.52/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    102 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)