Motion
4GBB120

BROWNING
4GBB120

Classical Super Gripband V-Belt - B Section, 21/32 in Top Width, 4 Strand, 123 in Nominal Outside Length, Smooth
Mi Item #00685487
MFR #4GBB120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBB120

Classical Super Gripband V-Belt - B Section, 21/32 in Top Width, 4 Strand, 123 in Nominal Outside Length, Smooth
Mi Item #00685487
MFR #4GBB120

Mfr description
4GBB120 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    123 in
  • Pitch Length
    121.8000 in
  • Thickness
    0.4060 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    21/32 in
  • Weight
    8.18 lbs

Details

  • Band Type
    Multiple belts permanently bonded with engineered fabric
  • Belt Category
    Classical Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Belts
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped & Banded
  • Cord Material
    Synthetic Fiber
  • Cross Section
    21/32 x 7/16 in
  • Manufacturer Catalog Number
    4GBB120
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289290932
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    4
  • Operating Temperature Range
    -32 to +140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    B
  • Standards Met
    ARPM IP-20
  • UPC_NO
    662289290932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)