Motion
4RBP120

TB WOODS
4RBP120

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 4 Strand, 123 in Nominal Outside Length, Smooth
MI ITEM #00685494
MFR #4RBP120
Price$419.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBP120

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 4 Strand, 123 in Nominal Outside Length, Smooth
MI ITEM #00685494
MFR #4RBP120

Mfr description
4RBP120 PREMIUM BANDED BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.57/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    123 in
  • Rib Width
    0.7500 in
  • Thickness
    0.4375 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    21/32 in
  • Weight
    6.51 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672451635
  • Material
    Diene
  • Number Of Strands
    4
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    B
  • UPC_NO
    698672451635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)