Motion
4GBB158

BROWNING
4GBB158

Classical Super Gripband V-Belt - B Section, 21/32 in Top Width, 4 Strand, 161 in Nominal Outside Length, Smooth
Mi Item #00685546
MFR #4GBB158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBB158

Classical Super Gripband V-Belt - B Section, 21/32 in Top Width, 4 Strand, 161 in Nominal Outside Length, Smooth
Mi Item #00685546
MFR #4GBB158

Mfr description
4GBB158 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    161 in
  • Pitch Length
    159.8000 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    21/32 in
  • Weight
    8.87 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    4GBB158
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289201174
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    B
  • UPC_NO
    662289201174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)