Motion
4GBB173

BROWNING
4GBB173

Classical Super Gripband V-Belt - B, 21/32 in Top Width, 4 Strand, 176 in Nominal Outside Length, Smooth
MI ITEM #00685563
MFR #4GBB173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBB173

Classical Super Gripband V-Belt - B, 21/32 in Top Width, 4 Strand, 176 in Nominal Outside Length, Smooth
MI ITEM #00685563
MFR #4GBB173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4GBB173 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Gripband
  • Section
    B
  • Number Of Strands
    4
  • Nominal Outside Length
    176 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped & Banded
  • Top Width Per Strand
    21/32 in
  • Belt Style
    GRIPBAND
  • Reinforcing Cord Material
    Polyester
  • Top Width
    2-5/8 in
  • Pitch Length
    174.8000 in
  • Color
    Black
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289485178
  • UPC_NO
    662289485178
  • Weight
    9.32 lbs
  • Manufacturer Catalog Number
    4GBB173
  • Manufacturer Product Page
  • Band Type
    Multiple belts permanently bonded with engineered fabric
  • Belt Type
    Gripband Belts
  • Cross Section
    21/32 x 7/16 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text