Motion
3RCP85

TB WOODS
3RCP85

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 3 Strand, 89 in Nominal Outside Length, Smooth
MI ITEM #00686599
MFR #3RCP85
Price$488.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RCP85

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 3 Strand, 89 in Nominal Outside Length, Smooth
MI ITEM #00686599
MFR #3RCP85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$488.41/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    89 in
  • Rib Width
    1.0000 in
  • Thickness
    0.5313 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    5.82 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672460187
  • Material
    Diene
  • Number Of Strands
    3
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    C
  • UPC_NO
    698672460187

Overview

Mfr description
3RCP85 PREMIUM BANDED BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text