Motion
RC136-3  BELT

DODGE
RC136-3 BELT

107619 Banded V-Belt - C Section, 3 Band, 138.90 in Outside Length, Smooth
MI ITEM #00686694
MFR #RC136-3 BELT
List Price$512.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RC136-3 BELT

107619 Banded V-Belt - C Section, 3 Band, 138.90 in Outside Length, Smooth
MI ITEM #00686694
MFR #RC136-3 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.96/each for your price

Overview

Mfr description
3XC136 POLYBAND SEALED-LIFE BELT 107619

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    3
  • Nominal Outside Length
    141.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    7/8 in
  • Rib Width
    0.8750 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Top Width
    2-5/8 in
  • Material
    Neoprene
  • Country of Origin
    MX
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475064649
  • Weight
    10.60 lbs
  • Manufacturer Catalog Number
    107619
  • Belt Type
    V-Belt
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text