Motion
4RCP285

TB WOODS
4RCP285

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 4 Strand, 287 in Nominal Outside Length, Smooth
MI ITEM #00687124
MFR #4RCP285
List Price$2,010.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RCP285

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 4 Strand, 287 in Nominal Outside Length, Smooth
MI ITEM #00687124
MFR #4RCP285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,010.73/each for your price

Overview

Mfr description
4RCP285 PREMIUM BANDED BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    4
  • Nominal Outside Length
    287 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Rib Width
    1.0000 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    3-1/2 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672460958
  • UPC_NO
    698672460958
  • Weight
    25.95 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text