Motion
5RCP144

TB WOODS
5RCP144

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 5 Strand, 148 in Nominal Outside Length, Smooth
MI ITEM #00687334
MFR #5RCP144
Price$1,318.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RCP144

Classical Premium Banded V-Belt Drive - C, 7/8 in Top Width, 5 Strand, 148 in Nominal Outside Length, Smooth
MI ITEM #00687334
MFR #5RCP144

Mfr description
5RCP144 PREMIUM BANDED BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.18/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    148 in
  • Rib Width
    1.0000 in
  • Thickness
    0.5313 in
  • Top Width
    4-3/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    16.26 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672460521
  • Material
    Diene
  • Number Of Strands
    5
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    C
  • UPC_NO
    698672460521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)