Motion
5/C255
Classical Wrapped Banded V-Belt - C, 7/8 in Top Width, 5 Strand, 257 in Nominal Outside Length, Smooth
MI ITEM #00687402
MFR #5/C255
List Price$1,529.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Wrapped Banded V-Belt - C, 7/8 in Top Width, 5 Strand, 257 in Nominal Outside Length, Smooth
MI ITEM #00687402
MFR #5/C255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,529.57/each for your price

Overview

Mfr description
5/C255 BANDED CLASSIC WRAPPED V-BELT
  • Static Conductive; Oil resistant; Long-life abrasion resistant cover; Tie-Band construction for uniform tension between belts within each band; High strength tensile cords designed for minimal tension decay and low maintenance; Limited 1 Year Warranty

Specifications

  • Belt Category
    Classic Wrapped Banded V-Belt
  • Section
    C
  • Number Of Strands
    5
  • Nominal Outside Length
    257 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Reinforcing Cord Material
    Polyester
  • Effective Length
    258.46 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    195199031260
  • Weight
    30.9 lb
  • Harmonization Code
    4010391000
  • Description
    Classic Wrapped Banded V-Belt
  • Outside Circumference
    259.58 in
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought