Motion
3/D120
Classical Hi-Power II V-Belt - D, 1-1/4 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
Mi Item #00687642
MFR #3/D120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - D, 1-1/4 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
Mi Item #00687642
MFR #3/D120

Mfr description
3/D120 POWERBAND
  • Gates Hi-Power® PowerBand® V-Belt construction allows multiple belts to function as a single unit, with even load distribution and each strand fitting securely in the sheave groove. It offers a solution for drives where single belts vibrate, turn over or jump off the pulleys. They consist of several V-belts joined together by a permanent, high strength tie band offering a tougher more stable solution compared to a single belt.
  • Flex-bonded tensile cords are vulcanized as one solid unit making the belt highly resistant to tensile and flexing forces, fatigue and shock loads.
  • Strong band controls belt-to-belt distance and prevents sideways bending.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Effective Length
    123.3 in
  • Nominal Outside Length
    125 in
  • Top Width Per Strand
    1-1/4 in
  • Weight
    18.86 lbs

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)