Motion
4RDP173

TB WOODS
4RDP173

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 4 Strand, 178 in Nominal Outside Length, Smooth
MI ITEM #00687851
MFR #4RDP173
List Price$2,283.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RDP173

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 4 Strand, 178 in Nominal Outside Length, Smooth
MI ITEM #00687851
MFR #4RDP173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,283.13/each for your price

Overview

Mfr description
4RDP173 PREMIUM BANDED BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    D
  • Number Of Strands
    4
  • Nominal Outside Length
    178 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Rib Width
    1.4375 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    5 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672470230
  • UPC_NO
    698672470230
  • Weight
    28.96 lbs
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text