Motion
4/D480
Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 4 Strand, 483 in Nominal Outside Length, Smooth
MI ITEM #00687958
MFR #4/D480
List Price$4,150.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 4 Strand, 483 in Nominal Outside Length, Smooth
MI ITEM #00687958
MFR #4/D480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,150.87/each for your price

Overview

Mfr description
4/D480 CONTI V TORQUE TEAM

Specifications

  • Section
    D
  • Number Of Strands
    4
  • Nominal Outside Length
    483 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text