Motion
5/D120
Classical Hi-Power II V-Belt - D, 1-1/4 in Top Width, 5 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #00687987
MFR #5/D120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - D, 1-1/4 in Top Width, 5 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #00687987
MFR #5/D120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5/D120 POWERBAND
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • The Flex-Weave Cover is a patented fabric construction for longer cover life, providing extended protection to the belt core from oil, dirt and heat
  • Concave sidewalls provide proper cord support and full contact with the sheave-groove for equal loading and uniform wear
  • Gates Curves provide full contact with pulley grooves for uniform loading of cords, uniform wear and increased belt life
  • The Tie Band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU-ATEX
  • Savings in drive space and weight due to high transmission efficiency
  • High stability and smooth running on the toughest drives
  • Temperature Range: -30C to +60C (-22F to +140F)
  • Important design economies possible
  • Available on demand in Matched sets
  • Better resistance to vibrations
  • REACH and RoHS 2 compliant

Specifications

  • Section
    D
  • Number Of Strands
    5
  • Nominal Outside Length
    125 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Manufacturer Upc Number
    072053232127
  • UPC_NO
    072053232127
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text