Motion
RD162-5  BELT

DODGE
RD162-5 BELT

107719 Banded V-Belt - D Section, 5 Band, 165.30 in Outside Length, Smooth
MI ITEM #00688013
MFR #RD162-5 BELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RD162-5 BELT

107719 Banded V-Belt - D Section, 5 Band, 165.30 in Outside Length, Smooth
MI ITEM #00688013
MFR #RD162-5 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5XD162 POLYBAND SEALED-LIFE BELT 107719

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    D
  • Number Of Strands
    5
  • Nominal Outside Length
    167.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1-1/4 in
  • Rib Width
    1.2500 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Top Width
    6-1/4 in
  • Material
    Neoprene
  • Country of Origin
    MX
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475065554
  • Weight
    32.57 lbs
  • Manufacturer Catalog Number
    107719
  • Belt Type
    V-Belt
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text