Motion
5/D195

MEGADYNE
5/D195

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #00688037
MFR #5/D195
Your Price$1,996.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5/D195

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #00688037
MFR #5/D195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,996.23/each(List $2,395.47)

Overview

Mfr description
5/D195 MULTI BANDED

Specifications

  • Section
    D
  • Number Of Strands
    5
  • Nominal Outside Length
    200 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text