Motion
AA51
AA51 V-Belts - AA Section, 1 Band, 54.5000 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00688361
MFR #AA51
List Price$144.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA51 V-Belts - AA Section, 1 Band, 54.5000 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00688361
MFR #AA51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.25/each for your price

Overview

Mfr description
AA 51 DOUBLE-V GRIPBELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.

Specifications

  • Belt Category
    Gripbelt
  • Section
    AA
  • Number Of Strands
    1
  • Nominal Outside Length
    53.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Gripbelt®
  • Top Width
    1/2 in
  • Pitch Length
    53.1000 in
  • Material
    Neoprene
  • Manufacturer Upc Number
    662289153756
  • UPC_NO
    662289153756
  • Weight
    0.84 lbs
  • Manufacturer Catalog Number
    AA51
  • Manufacturer Product Page
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text