Motion
AA60
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 62 in Nominal Outside Length, Smooth
MI ITEM #00688375
MFR #AA60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 62 in Nominal Outside Length, Smooth
MI ITEM #00688375
MFR #AA60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA 60 DOUBLE V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    AA
  • Number Of Strands
    1
  • Nominal Outside Length
    62 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Hex
  • Top Width
    1/2 in
  • Material
    Synthetic Rubber - EPDM
  • UPC_NO
    698672250030
  • Weight
    0.60 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text