Motion
AA105
V-Belts - AA Section, 1/2 in Top Width, 1 Strand, 107 in Nominal Outside Length, Smooth
Mi Item #00688436
MFR #AA105
Price$266.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belts - AA Section, 1/2 in Top Width, 1 Strand, 107 in Nominal Outside Length, Smooth
Mi Item #00688436
MFR #AA105

Mfr description
AA 105 DOUBLE-V GRIPBELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.92/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    107 in
  • Pitch Length
    107.1000 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.86 lbs

Details

  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    AA105
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289173822
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AA
  • UPC_NO
    662289173822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)