Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length58 in
- Pitch Length57.9000 in
- Top Width21/32 in
- Top Width Per Strand21/32 in
- Weight0.76 lbs
Details
- Belt CategoryGripbelt
- Belt StyleGripbelt®
- Belt TypeSuper Gripbelt V-Belts
- Cogged/SmoothSmooth
- Construction TypeClassic
- Cord MaterialSynthetic Fiber
- Manufacturer Catalog NumberBB55
- Manufacturer Product Page
- Manufacturer Upc Number662289163915
- MaterialSynthetic Rubber - Neoprene Wrapped
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionBB
- UPC_NO662289163915
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)