Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BB68 V-Belts - BB Section, 1 Band, 72.7000 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00688528
MFR #BB68

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    71.0000 in
  • Pitch Length
    70.9000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.92 lbs

Details

  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    BB68
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289143979
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BB
  • UPC_NO
    662289143979

Overview

Mfr description
BB 68 DOUBLE-V GRIPBELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text