Motion
BB128
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 131 in Nominal Outside Length, Smooth
MI ITEM #00688652
MFR #BB128
Your Price$119.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 131 in Nominal Outside Length, Smooth
MI ITEM #00688652
MFR #BB128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$119.67/each(List $134.81)

Overview

Mfr description
BB128 CONTI V DUAL

Specifications

  • Section
    BB
  • Number Of Strands
    1
  • Nominal Outside Length
    131 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text