Motion
CC90
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
MI ITEM #00688803
MFR #CC90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
MI ITEM #00688803
MFR #CC90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CC 90 DOUBLE-V GRIPBELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.

Specifications

  • Belt Category
    Gripbelt
  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    94 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Gripbelt®
  • Top Width
    7/8 in
  • Pitch Length
    94.2000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Manufacturer Upc Number
    662289294305
  • UPC_NO
    662289294305
  • Weight
    2.20 lbs
  • Manufacturer Catalog Number
    CC90
  • Manufacturer Product Page
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text