Motion
CC90
Classical Double Sided V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
Mi Item #00688804
MFR #CC90
Price$183.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
Mi Item #00688804
MFR #CC90

Mfr description
CC90 Double Angle V-Belt
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.67/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    94 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)