Motion
CC162
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 166 in Nominal Outside Length, Smooth
MI ITEM #00688875
MFR #CC162
Price$270.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 166 in Nominal Outside Length, Smooth
MI ITEM #00688875
MFR #CC162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.03/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    166 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CC

Overview

Mfr description
CC162 Double Angle V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text