Motion
CC270
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Smooth
MI ITEM #00688933
MFR #CC270
Price$563.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Smooth
MI ITEM #00688933
MFR #CC270

Mfr description
CC270 CONTI V DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.35/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    272 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)