Motion
CC 270

TB WOODS
CC 270

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Smooth
Mi Item #00688936
MFR #CC 270
Price$812.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CC 270

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Smooth
Mi Item #00688936
MFR #CC 270

Mfr description
CC 270 DOUBLE V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.19/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    272 in
  • Thickness
    0.7188 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672119757
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    CC
  • UPC_NO
    698672119757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)