Motion
CC 360

TB WOODS
CC 360

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 362 in Nominal Outside Length, Smooth
MI ITEM #00688963
MFR #CC 360
List Price$1,042.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CC 360

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 362 in Nominal Outside Length, Smooth
MI ITEM #00688963
MFR #CC 360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,042.90/each for your price

Overview

Mfr description
CC 360 DOUBLE V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    362 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    7/8 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    7/8 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672197342
  • UPC_NO
    698672197342
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.7188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text