Motion
DD360
Hi-Power® 90550360 V-Belt - DD Section, 1 Band, 365.92 in Outside Length, Smooth, Double-V Construction
MI ITEM #00688997
MFR #DD360
List Price$1,942.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® 90550360 V-Belt - DD Section, 1 Band, 365.92 in Outside Length, Smooth, Double-V Construction
MI ITEM #00688997
MFR #DD360

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,942.76/each for your price

Overview

Mfr description
DD360 DUBL V BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • Ideal solution for "serpentine" drives (drives with counterrotating shafts) where power is transmitted from both thetop and the bottom of the belts
  • Field tests prove Gates belts run 3-6 months and morecompared to similar competitor belts that last only 1-3weeks
  • All sizes meet Gates V80® system matchingtolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    DD
  • Number Of Strands
    1
  • Nominal Outside Length
    366.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    1-1/4 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-1/4 in
  • Effective Length
    362.68 in / 9212 mm
  • Color
    Black
  • Material
    SBR
  • Country of Origin
    MX
  • Max Operating Temperature
    140 °F
  • Standards Met
    ARPM, RMA IP-3-2, RMA IP-3-3
  • Manufacturer Upc Number
    072053210835
  • UPC_NO
    072053210835
  • Weight
    19.67 lbs
  • Manufacturer Catalog Number
    DD360
  • Harmonization Code
    4010.39.1000
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Outside Circumference
    365.92 in / 9294 mm
  • Angle
    36
  • Belt Height
    1 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Knurled
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Knurled
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Static Conductive
    Yes
  • Thickness
    25 mm
  • Trademark
    Hi-Power™ II DublV™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text