Motion
CVO/450
Classical - V Belting - C Section, Number of Sections: 1, V Type, 450 ft Length
MI ITEM #00689312
MFR #CVO/450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C Section, Number of Sections: 1, V Type, 450 ft Length
MI ITEM #00689312
MFR #CVO/450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belting Length
    450 ft
  • Overall Length
    450 ft
  • Weight
    0.21 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Black
  • Construction Type
    V
  • Manufacturer Catalog Number
    CVO/450
  • Number Of Sections
    1
  • Product Type
    V-Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil & Heat Resistant
  • Section
    C
  • Standards Met
    ARPM/RMA IP-3-2
  • Trade Number
    CVO/450

Overview

Mfr description
C VO V BELTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text