Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Easy Splice BBVO/350 Classical - V Belting - BB Size, Number of Sections 1, 0.6563 in Top Width, 350 ft Length, Reinforced, Oil & Heat Resistant
Mi Item #00689318
MFR #BBVO/350

Mfr description
BB VO DUBL VO BELTING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belting Length
    350 ft
  • Overall Length
    350 ft
  • Section Size
    BB
  • Top Width
    21/32 in
  • Weight
    0.17 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Black
  • Construction Type
    V
  • Manufacturer Catalog Number
    9310-0004
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil & Heat Resistant
  • Section
    B
  • Standards Met
    ARPM/RMA IP-3-2
  • Trade Number
    BBVO/350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)