Motion
FT O  NU T LINK BELT (1 EA equals 1 FT)

DODGE
FT O NU T LINK BELT (1 EA equals 1 FT)

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Oil Proof Construction Material
Mi Item #00689464
MFR #FT O NU T LINK BELT (1 EA equals 1 FT)
Price$21.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FT O NU T LINK BELT (1 EA equals 1 FT)

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Oil Proof Construction Material
Mi Item #00689464
MFR #FT O NU T LINK BELT (1 EA equals 1 FT)

Mfr description
0 SUPREME FLEXLINK BELTING 109076
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.97/ft

Specifications

Dimensions

  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    FLEXLINK
  • Material
    Oil Proof Construction
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    3L
  • Standards Met
    RMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)