Motion
1330V242
Multi-Speed® 9804-0447 Variable Speed Belt - 13/16 in Top Width, 24.7 in Overall Length, 13/16 in Overall Height, Rubber
MI ITEM #00689514
MFR #1330V242
Your Price$123.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 9804-0447 Variable Speed Belt - 13/16 in Top Width, 24.7 in Overall Length, 13/16 in Overall Height, Rubber
MI ITEM #00689514
MFR #1330V242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.71/each(List $142.26)

Overview

Mfr description
1330 V 242 (RVS447) MULTI-SPEED BELT

Specifications

  • Top Width
  • Overall Length
    24.7 in
  • Groove Angle
    30 °
  • Material
    Rubber
  • Overall Height
  • Belt Series
    1330V
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    1330V242
  • UPC_NO
    072053229561
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text